Cypress 48 in. Wall Outdoor LED in Stainless Steel
Pro Collection Cypress 48 in. Wall Outdoor LED in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High Quality 304S Stainless Steel
- Outdoor Rated
- Professional Baffle Filters
- Welded and Polished Body
- Vertical or Horizontal Ducting
- Metallic Knob Controls
- Optional Extension Duct Cover Kit
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Application:
- Residential
- Brand Model Compatibility:
- AK0748BS, Z1C-0178
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 32 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 9
- UL Listed:
- Yes
- UPC:
- 646328010606
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1080 W
- Weight:
- 98.9 lb
- Width:
- 47-7/8 in