This product requires certification to purchase.

Cypress 54 in. Wall Outdoor LED in Stainless Steel

Zephyr

Pro Collection Cypress 54 in. Wall Outdoor LED in Stainless Steel

  • Fast #
  • Part #ZAK7854CS
  • Item #9889197
  • Manufacturer Part #AK7854CS
3.8 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Cypress 54 in. Wall Outdoor LED in Stainless Steel

  • Fast #
  • Part #ZAK7854CS
  • Item #9889197
  • Manufacturer Part #AK7854CS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High Quality 304S Stainless Steel
  • Outdoor Rated
  • Professional Baffle Filters
  • Welded and Polished Body
  • Vertical or Horizontal Ducting
  • Metallic Knob Controls
  • Optional Extension Duct Cover Kit
  • Requires Certification
Dimensions & Measurements
CFM
1200 ft3/min
Depth
32 in
Duct Size
10 in
Height
18 in
Weight
105.9 lb
Width
53-7/8 in
Characteristics & Features
Brand Model Compatibility
AK0754BS, Z1C-0178
Collection
Pro Collection
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Dial
Filter Type
Baffle
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Interior Light
Yes
Light Bulb Type
LED
Material
Stainless Steel
Number of Lights
4
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Vent Ducted or Ductless
Ducted
Electrical & Operational Information
AMP
9
Fan Speeds
3
Sones
9
Volts
120V
Watts
1080 W
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
ZAK7854CS
UL Listed
Yes
UPC
646328010613