This product requires certification to purchase.

Monsoon II 52-3/8 in. LED Insert in Stainless Steel, ACT

This product has been replaced by

Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Zephyr Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Manufacturer Part #AK9352CS
Zephyr

Pro Collection Monsoon II 52-3/8 in. LED Insert in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9352BS
  • Item #9039787
  • Manufacturer Part #AK9352BS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Zephyr Now available with LumiLight LED lighting with TruHue™ that lets you customize the ambiance from warm to cool (2700K to 5000K) with just a touch Monsoon II delivers even more. Designed using universa
Manufacturer Part #AK9352CS
Zephyr

Pro Collection Monsoon II 52-3/8 in. LED Insert in Stainless Steel, ACT

  • Fast #
  • Part #ZAK9352BS
  • Item #9039787
  • Manufacturer Part #AK9352BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Includes Wireless Remote Control
  • Professional Baffle Filters
  • Electronic Touch Controls
  • Powerful 1200 CFM Blowers
  • Clean Air Feature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
7
Application:
Residential
Brand Model Compatibility:
MUA010A
CFM:
1200
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
22-1/2
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Pro-Baffle
Height:
12
Hood Vent Type:
Insert
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
4
Product Type:
Range Hood
Sones:
9
Type:
ZAK9352BS
UL Listed:
Yes
UPC:
646328008344
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
840
Width:
52-3/8