Recirculating Kit, AK7036CS, AK7536CS
Pro Collection Recirculating Kit, AK7036CS, AK7536CS
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with Zephyr Tempest and Tidal model range hoods
- Includes Charcoal Filters
- Easy to install
- Instructions Included
- Replaces ducted ventilation
- All hardware included
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- AK7036CS, AK7336AS, AK7436AS, AK7536CS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Height:
- 4 in
- Material:
- Steel
- Number of Lights:
- 0
- Product Type:
- Recirculating Kit
- UPC:
- 646328008993
- Width:
- 36 in