This product requires certification to purchase.

Spruce 60 in. LED Outdoor Insert in Stainless Steel

Zephyr

Pro Collection Spruce 60 in. LED Outdoor Insert in Stainless Steel

  • Fast #
  • Part #ZAK9858BS
  • Item #9844874
  • Manufacturer Part #AK9858BS
5 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Spruce 60 in. LED Outdoor Insert in Stainless Steel

  • Fast #
  • Part #ZAK9858BS
  • Item #9844874
  • Manufacturer Part #AK9858BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • LumiLight LED Lighting
  • Hight Quality 304S Stainless Steel
  • Outdoor Rated
  • Professional Baffle Filters
  • 3 Speed Metallic Knob Dial
  • Powerful 1200 CFM Blowers
  • Vertical 10 in. Round Ducting
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
8
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
1200
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
22-1/2
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Pro-Baffle
Height:
12
Hood Vent Type:
Insert
Indoor Outdoor:
Outdoor
Light Bulb Type:
LED
Material:
Steel
Number of Lights:
4
Product Type:
Range Hood
Sones:
9
Type:
ZAK9858BS
UL Listed:
Yes
UPC:
646328010651
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
960
Width:
58-3/8