Tempest I 42 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT
This product has been replaced by
Manufacturer Part #AK7042DS
Pro Collection Tempest I 42 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- Professional Baffle Filters
- Welded and Polished Body
- Clean Air Feature
- LumiLight LED Lighting
- Optional Ductless Recirculating Kit
- Optional Wireless Remote Control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- AK0722, AK1722, 14000005, PBD-1200A, ZRC-7042C, AK1712, MUA008A, Z0F-C002
- CFM:
- 650
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 22-1/2
- Duct Size:
- 8 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Pro-Baffle
- Height:
- 11
- Hood Vent Type:
- Under Cabinet
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Product Type:
- Range Hood
- Sones:
- 6
- Type:
- ZAK7042CS
- UL Listed:
- Yes
- UPC:
- 646328008696
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 600
- Width:
- 41-7/8