Tempest I & II 36 x 24 in. Duct Cover
Pro Collection Tempest I & II 36 x 24 in. Duct Cover
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For Use with Zephyr Tempest I & II Model Range Hoods
- Instructions Included
- Easy to install
- Installation Hardware Included
- 24 in. Height
- Durable Stainless Steel Finish
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- AK7036CS, AK7336AS, AK7436AS, AK7536CS
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 12 in
- Height:
- 24 in
- Material:
- Stainless Steel
- Number of Lights:
- 0
- Product Type:
- Duct Cover
- UPC:
- 646328009051
- Width:
- 36 in