This product requires certification to purchase.

Tidal I Connect 36 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

Zephyr

Pro Collection Tidal I Connect 36 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7336AS
  • Item #9277108
  • Manufacturer Part #AK7336AS
4.1 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Tidal I Connect 36 x 11 in. Under Cabinet LED Hood in Stainless Steel, ACT

  • Fast #
  • Part #ZAK7336AS
  • Item #9277108
  • Manufacturer Part #AK7336AS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • LumiLight LED Lighting
  • Compatible with Zephyr Connect App
  • Professional Baffle Filters
  • Clean Air Feature
  • Vertical or Horizontal Ducting
  • Optional Ductless Recirculating Kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
5
Application:
Residential
Brand Model Compatibility:
14000005, PBD-1300B, ZRC-7036C, AK0726, AK1726, MUA008A, MUA010A, Z0F-C002, AK1716
CEC Compliant:
For Sale in CA
CFM:
700
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
22-1/2
Duct Size:
8 in;3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Baffle
Height:
11
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
6
Type:
ZAK7336AS
UL Listed:
Yes
UPC:
646328009204
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
600
Weight:
52.000
Width:
35-7/8