Tidal II Connect 30 x 18 in. LED Wall Hood in Stainless Steel, ACT
Pro Collection Tidal II Connect 30 x 18 in. LED Wall Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Compatible with Zephyr Connect App
- Professional Baffle Filters
- Clean Air Feature
- Vertical or Horizontal Ducting
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- 14000005, PBD-1300B, ZRC-7000C, AK0720, AK1720, MUA008A, MUA010A, Z0F-C002, AK1710
- CEC Compliant:
- For Sale in CA
- CFM:
- 700
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24
- Duct Size:
- 8 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Baffle
- Height:
- 18
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 6
- Type:
- ZAK7400AS
- UL Listed:
- Yes
- UPC:
- 646328009211
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 600
- Weight:
- 60.000
- Width:
- 29-9/10