Tidal II Connect 48 x 18 in. LED Wall Hood in Stainless Steel, ACT
Pro Collection Tidal II Connect 48 x 18 in. LED Wall Hood in Stainless Steel, ACT
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Airflow Control Technology™ (ACT™)
- LumiLight LED Lighting
- Compatible with Zephyr Connect App
- Professional Baffle Filters
- Clean Air Feature
- Vertical or Horizontal Ducting
- Optional Ductless Recirculating Kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- 14000005, PBD-1300B, ZRC-7048C, AK0728, AK1728, MUA008A, MUA010A, Z0F-C002, AK1718
- CEC Compliant:
- For Sale in CA
- CFM:
- 700 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 24 in
- Duct Size:
- 8 in;3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 4
- Sones:
- 6
- UL Listed:
- Yes
- UPC:
- 646328009235
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 600 W
- Weight:
- 76.000 lb
- Width:
- 47-7/8 in