This product requires certification to purchase.

Titan 36 in PowerWave Island Hood inStainless Steel, 750 CFM with ACT

Zephyr

Pro Collection Titan 36 in PowerWave Island Hood inStainless Steel, 750 CFM with ACT

  • Fast #
  • Part #ZAK7736BS
  • Item #9889216
  • Manufacturer Part #AK7736BS
5 out of 5 Customer Rating
Brand image
Zephyr

Pro Collection Titan 36 in PowerWave Island Hood inStainless Steel, 750 CFM with ACT

  • Fast #
  • Part #ZAK7736BS
  • Item #9889216
  • Manufacturer Part #AK7736BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Airflow Control Technology™ (ACT™)
  • Professional Baffle Filters
  • Directional Lighting
  • Welded and Polished Body
  • Clean Air Feature
  • Optional Wireless Remote Control
  • Optional Extension Duct Cover Kit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
8
Application:
Residential
Brand Model Compatibility:
PBD-1300B, Z1C-0077, 14000005, MUA008A, MUA010A
CEC Compliant:
For Sale in CA
CFM:
750 ft3/min
Collection:
Pro Collection
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
31-5/8 in
Duct Size:
8 in;10 in
Energy Star Compliant:
No
Fan Speeds:
6
Filter Type:
Baffle
Height:
33 in
Hood Vent Type:
Island
Indoor Outdoor:
Indoor
Installation Type:
Island Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Sones:
7
UL Listed:
Yes
UPC:
646328010552
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
300 W
Weight:
100.8 lb
Width:
35-15/16 in