Titan Wall, 36in, SS, PowerWave, 750 CFM w/ACT
Pro Collection Titan Wall, 36in, SS, PowerWave, 750 CFM w/ACT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Professional Baffle Filters
- Directional Lighting
- Airflow Control Technology™ (ACT™)
- Optional Wireless Remote Control
- Optional Extension Duct Cover Kit
- Clean Air Feature
- Welded and Polished Body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 8
- Application:
- Residential
- Brand Model Compatibility:
- PBD-1300B, Z1C-0076, 14000005, MUA006A, MUA008A, AK1716
- CEC Compliant:
- For Sale in CA
- CFM:
- 750 ft3/min
- Collection:
- Pro Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 24 in
- Duct Size:
- 8 in;10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Filter Type:
- Baffle
- Height:
- 30 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 7
- Type:
- ZAK7636BS
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 300 W
- Weight:
- 75 lb
- Width:
- 35-15/16 in