This product requires certification to purchase.

30 in. 1100 CFM Internal Blower for AK8300ASX Power Pack in Black

This product has been replaced by

Dual Internal Blower
Zephyr Dual Internal Blower
Manufacturer Part #PBI-1100B
Zephyr

Tornado I 30 in. 1100 CFM Internal Blower for AK8300ASX Power Pack in Black

  • Fast #
  • Part #ZPBI1100A
  • Item #3791088
  • Manufacturer Part #PBI-1100A
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Dual Internal Blower
Zephyr Dual Internal Blower
Manufacturer Part #PBI-1100B
Zephyr

Tornado I 30 in. 1100 CFM Internal Blower for AK8300ASX Power Pack in Black

  • Fast #
  • Part #ZPBI1100A
  • Item #3791088
  • Manufacturer Part #PBI-1100A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dual internal blower with 2 blowers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
5.4
Brand Model Compatibility:
AK8300ASX Power Pack
CEC Compliant:
For Sale in CA
CFM:
1100 ft3/min
Collection:
Tornado I
Color Finish Category:
Blacks
Color Finish Name:
Black
Duct Size:
10 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Product Type:
Blower
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
8
UL Listed:
No
UPC:
646328401138
Vent Duct Shape:
Round
Volts:
120V
Width:
30 in