28 in. Canopy Range Hood in Stainless Steel
Twister 28 in. Canopy Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 2.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Collection:
- Twister
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Mechanical Slide
- Depth:
- 11-3/16 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 10-1/2 in
- Hood Vent Type:
- Canopy
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Sones:
- 5
- UL Listed:
- No
- UPC:
- 646328005909
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Width:
- 27-9/16 in