This product requires certification to purchase.

30 in. Wall Mount Range Hood in Stainless Steel

Zephyr

Venezia 30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZZVEE30CS
  • Item #5074343
  • Manufacturer Part #ZVE-E30CS
5 out of 5 Customer Rating
Brand image
Zephyr

Venezia 30 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #ZZVEE30CS
  • Item #5074343
  • Manufacturer Part #ZVE-E30CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
715
Collection:
Venezia
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic LCD
Depth:
24
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
5
Filter Type:
Baffle
Height:
44
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sones:
5.8
UL Listed:
Yes
UPC:
646328004049
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
29-15/16