This product requires certification to purchase.

20 x 30 x 3 in. MERV 13 Pleated Air Filter Case of 3

This product has been replaced by

No image available
Zephyr 20 x 30 x 3 in. MERV 13 Air Filter (Pack of 3)
Manufacturer Part #M1332030
Zephyr

VGF 20 x 30 x 3 in. MERV 13 Pleated Air Filter Case of 3

  • Fast #
  • Part #ZZ20303M13
  • Item #8320340
  • Manufacturer Part #Z20303M13
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Zephyr 20 x 30 x 3 in. MERV 13 Air Filter (Pack of 3)
Manufacturer Part #M1332030
Zephyr

VGF 20 x 30 x 3 in. MERV 13 Pleated Air Filter Case of 3

  • Fast #
  • Part #ZZ20303M13
  • Item #8320340
  • Manufacturer Part #Z20303M13
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Best in class solution for your filtration needs
  • Fits most 1" return air grilles without modification
  • Low static pressure
  • Lasts up to 6 months or longer
  • Supports biannual preventive maintenance schedules
  • High efficiency media available in MERV 11 or MERV 13
  • Foam gasket ensures complete seal with no air bypass
  • Initial resistance of .19 (w.c.) at 300 fpm air flow
  • Wire-backed synthetic media
  • Requires Certification

Documents


Specifications

Collection:
VGF
Depth:
3 in
Filter Type:
Pleated
Height:
30 in
MERV Rating:
13
Material:
Synthetic Fiber
Package Quantity:
Case of 3
Product Type:
Air Filter
Size:
20 in x 30 in x 3 in
Width:
20 in