This product requires certification to purchase.

13.2 gal 16 in. Carbon Steel Hydronic Expansion Tank

Zilmet USA

Cal-Pro 13.2 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #ZZHT50
  • Item #9762955
  • Manufacturer Part #ZHT50
5 out of 5 Customer Rating
Brand image
Zilmet USA

Cal-Pro 13.2 gal 16 in. Carbon Steel Hydronic Expansion Tank

  • Fast #
  • Part #ZZHT50
  • Item #9762955
  • Manufacturer Part #ZHT50
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Each tank is factory leak tested to ensure tank integrity
  • Certified synthetic SBR rubber diaphragm
  • All diaphragms designed to maximize drawdown
  • MIG welding eliminates interior rough spots and sharp edges
  • External baked on epoxy-polyester coating provides a durable, appliance like finish
  • Protected pre charge valve eliminates potential leak path
  • 5 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

Application:
Chilled Water, Hydronic Heating
Capacity:
13.2 gal
Collection:
Cal-Pro
Diameter:
16
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Height:
20
Material:
Carbon Steel, Synthetic Rubber