2.1 gal 8-7/10 in. Carbon Steel and Rubber Hydronic Expansion Tank
Cal-Pro 2.1 gal 8-7/10 in. Carbon Steel and Rubber Hydronic Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 2.1 gal
- Collection:
- Cal-Pro
- Diameter:
- 8-7/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 11-3/5 in
- Material:
- Carbon Steel, Rubber