This product requires certification to purchase.

1-1/2 x 1-1/2 in. 22 Degree Angle Right Short Bend Waste Arm

Zin JJ Enterprises

1-1/2 x 1-1/2 in. 22 Degree Angle Right Short Bend Waste Arm

  • Fast #
  • Part #ZRS221503
  • Item #3450179
  • Manufacturer Part #RS22-15-03
5 out of 5 Customer Rating
Zin JJ Enterprises

1-1/2 x 1-1/2 in. 22 Degree Angle Right Short Bend Waste Arm

  • Fast #
  • Part #ZRS221503
  • Item #3450179
  • Manufacturer Part #RS22-15-03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Product Type:
Waste Arm