Zinc Double Pole Roller Catch
Zinc Double Pole Roller Catch
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty spring loaded double pole catch
- Adjustable steel housing with steel keeper
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1/2
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- Type:
- PR7362
- UPC:
- 049793273628
- Width:
- 1-1/4