This product requires certification to purchase.

13 oz. Mold Blocking Primer Spray in Flat White

Zinsser®

13 oz. Mold Blocking Primer Spray in Flat White

  • Fast #
  • Part #R287512
  • Item #9945071
  • Manufacturer Part #287512
5 out of 5 Customer Rating
Brand image
Zinsser®

13 oz. Mold Blocking Primer Spray in Flat White

  • Fast #
  • Part #R287512
  • Item #9945071
  • Manufacturer Part #287512
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1638
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Can be applied directly over existing mold, mildew, odor causing bacteria and other fungal organisms
  • Prevents future mold and mildew growth on the paint film
  • Effectively blocks stains and odors on interior/exterior surfaces in bathrooms, attics, basements, warehouses and more
  • EPA-registered primer spray is ideal for small projects and touch-ups
  • Oil-based formula is compatible with any topcoat
  • Dries to the touch in 5 minutes; topcoat in only 30 minutes
  • Covers up to 10 square feet per can
  • Any angle spray with comfort tip
  • Requires Certification

Specifications

Application:
Mold Blocking
Color Finish Category:
Whites
Color Finish Name:
Flat White
Product Type:
Primer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
13 oz
Type:
R287512
UPC:
020066295189