This product requires certification to purchase.

13 oz. Odorless Oil-Base Stain Blocking Primer in Flat White

Zinsser®

13 oz. Odorless Oil-Base Stain Blocking Primer in Flat White

  • Fast #
  • Part #R3959
  • Item #9945076
  • Manufacturer Part #3959
4.7 out of 5 Customer Rating
Brand image
Zinsser®

13 oz. Odorless Oil-Base Stain Blocking Primer in Flat White

  • Fast #
  • Part #R3959
  • Item #9945076
  • Manufacturer Part #3959
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1638
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Multi-purpose, low odor primer-sealer and stain blocker for interior use
  • Effectively blocks and seals water, smoke and tannin stains
  • Non-yellowing, oil-based formula
  • Sticks to all surfaces
  • Dry to recoat in 2 hours
  • Covers up to 12 square feet per can
  • Any angle spray with comfort tip reduces finger fatigue
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Flat White
Product Type:
Primer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Size:
13 oz
Type:
R3959
UPC:
047719039587