This product requires certification to purchase.

1/2 in. 1100 gal Ceramic Disc Water Filter

Zip Water

1/2 in. 1100 gal Ceramic Disc Water Filter

  • Fast #
  • Part #Z01043466
  • Item #10011094
  • Manufacturer Part #01043466
4.1 out of 5 Customer Rating
Brand image
Zip Water

1/2 in. 1100 gal Ceramic Disc Water Filter

  • Fast #
  • Part #Z01043466
  • Item #10011094
  • Manufacturer Part #01043466
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Characteristics & Features
Faucet Valve Type
Ceramic Disc
Warranty & Product Information
ANSI
ANSI 53, ANSI 372, ANSI 42
Application
Commercial, Residential
ASSE Standards
ASSE 1023, ASSE 1087
CSA Certified
CSA B483.1
IAPMO Listed
Yes
NSF
NSF 372, NSF 42, NSF 53
NSF Certified
Yes
UL Listed
Yes
UPC
033663012899