This product requires certification to purchase.

12-1/5 in. Refillable Cylinder

Zip Water

12-1/5 in. Refillable Cylinder

  • Fast #
  • Part #Z01034347
  • Item #9345581
  • Manufacturer Part #01034347
5 out of 5 Customer Rating
Brand image
Zip Water

12-1/5 in. Refillable Cylinder

  • Fast #
  • Part #Z01034347
  • Item #9345581
  • Manufacturer Part #01034347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
12-1/5 in
Width
3-1/5 in
Characteristics & Features
Brand Model Compatibility
Hydrotap® Classic 0103444
Faucet Part Type
Refillable Cylinder
Warranty & Product Information
CARB OTC LEED Compliant
No
Fits Model
Hydrotap
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
033663009929