This product requires certification to purchase.

5-1/2 in. Refillable Cylinder

Zip Water

5-1/2 in. Refillable Cylinder

  • Fast #
  • Part #Z01034348
  • Item #9634505
  • Manufacturer Part #01034348
5 out of 5 Customer Rating
Brand image
Zip Water

5-1/2 in. Refillable Cylinder

  • Fast #
  • Part #Z01034348
  • Item #9634505
  • Manufacturer Part #01034348
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • One (1) x 5 lb replacement CO2 cylinders compatible with any commercial HydroTap or residential HydroTap system (where space allows)
  • The 5 lb CO2 canister measures at approximately 5-1/2" in diameter and 19.5" high. The regulator attaches to the side, so no additional height will be needed to accommodate for the regulator
  • Cylinders are refillable/recyclable with a CGA-320 fitting. Regulator sold separately
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/2 in
Height
19-1/2 in
Characteristics & Features
Faucet Part Type
Refillable Cylinder
Warranty & Product Information
UPC
033663009936