This product requires certification to purchase.

Brushed Nickel Hot and Cold Water Dispenser

Zip Water

Cube Plus Brushed Nickel Hot and Cold Water Dispenser

  • Fast #
  • Part #Z01046222
  • Item #10671017
  • Manufacturer Part #01046222
5 out of 5 Customer Rating
Brand image
Zip Water

Cube Plus Brushed Nickel Hot and Cold Water Dispenser

  • Fast #
  • Part #Z01046222
  • Item #10671017
  • Manufacturer Part #01046222
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
13-7/10 in
Flow Rate
1.8 gpm
Spout Height
9-3/10 in
Spout Reach
6-2/5 in
Characteristics & Features
Collection
Cube Plus
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dispenser Only
Yes
Dispenser Type
Hot and Cold
Handle Type
Dial
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Z01046222
UPC
033663014510