This product requires certification to purchase.

Drip Tray in Gunmetal

Zip Water

Drip Tray in Gunmetal

  • Fast #
  • Part #Z01041881
  • Item #9634564
  • Manufacturer Part #01041881
4.4 out of 5 Customer Rating
Brand image
Zip Water

Drip Tray in Gunmetal

  • Fast #
  • Part #Z01041881
  • Item #9634564
  • Manufacturer Part #01041881
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Gunmetal
Faucet Part Type:
Drip Tray
Fits Model:
Arc Series, Cube Series
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
033663012684