Brushed Gold Hot and Cold Water Dispenser
HydroTap Arc Plus BCS Brushed Gold Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 372, ANSI 53
- ASSE Standards:
- ASSE 1023, ASSE 1087
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B483.1
- Collection:
- HydroTap Arc Plus BCS
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Dispenser Only:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 15-1/5 in
- Flow Rate:
- 1.8 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-3/10 in
- Spout Reach:
- 6-2/5 in
- Spout Type:
- Gooseneck
- UPC:
- 033663014329