This product requires certification to purchase.

Bright Chrome Cold Water Dispenser

Zip Water

HydroTap Arc Plus Bright Chrome Cold Water Dispenser

  • Fast #
  • Part #Z01046218
  • Item #10671013
  • Manufacturer Part #01046218
4.4 out of 5 Customer Rating
Brand image
Zip Water

HydroTap Arc Plus Bright Chrome Cold Water Dispenser

  • Fast #
  • Part #Z01046218
  • Item #10671013
  • Manufacturer Part #01046218
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
13-7/10 in
Flow Rate
1.8 gpm
Spout Height
9-3/10 in
Spout Reach
6-2/5 in
Characteristics & Features
Collection
HydroTap Arc Plus
Color Finish Category
Chromes
Color Finish Name
Bright Chrome
Dispenser Type
Cold Only
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 42, ANSI 372, ANSI 53
ASSE Standards
ASSE 1087
CEC Compliant
For Sale in CA
CSA Certified
CSA B483.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 42, NSF 53, NSF 372
NSF Certified
Yes
Type
Z01046218
UPC
033663014473