This product requires certification to purchase.

240V Water Dispenser

Zip Water

HydroTap BCS 240V 240V Water Dispenser

  • Fast #
  • Part #Z01043470
  • Item #10011098
  • Manufacturer Part #01043470
5 out of 5 Customer Rating
Brand image
Zip Water

HydroTap BCS 240V 240V Water Dispenser

  • Fast #
  • Part #Z01043470
  • Item #10011098
  • Manufacturer Part #01043470
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.0 gpm
Characteristics & Features
Collection
HydroTap BCS 240V
Dispenser Only
No
Dispenser Type
Hot and Cold
Warranty & Product Information
ANSI
ANSI 372
Application
Commercial
ASSE Standards
ASSE 1023, ASSE 1087
CSA Certified
CSA B483.1
IAPMO Listed
Yes
NSF
NSF 372
NSF Certified
Yes
Type
Z01034202
UL Listed
Yes
UPC
033663012936