This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

Zip Water

HydroTap Celsius Plus Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #Z01045848
  • Item #10670988
  • Manufacturer Part #01045848
3.4 out of 5 Customer Rating
Brand image
Zip Water

HydroTap Celsius Plus Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #Z01045848
  • Item #10670988
  • Manufacturer Part #01045848
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
2 in
Faucet Height
20 in
Flow Rate
1.8 gpm
Spout Height
9-3/10 in
Spout Reach
9-3/10 in
Characteristics & Features
Collection
HydroTap Celsius Plus
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
Z01045848
UPC
033663014183