This product requires certification to purchase.

Chrome Hot and Cold Water Dispenser

Zip Water

HydroTap Classic Plus Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #Z01043225
  • Item #10011091
  • Manufacturer Part #01043225
4.8 out of 5 Customer Rating
Brand image
Zip Water

HydroTap Classic Plus Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #Z01043225
  • Item #10011091
  • Manufacturer Part #01043225
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53
ASSE Standards:
ASSE 1023, ASSE 1087
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B438.1
Collection:
HydroTap Classic Plus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection Size:
1/2 in
Faucet Height:
8-13/64 in
Flow Rate:
1.8 gpm
Handle Type:
Push Button
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 42, NSF 53
NSF Certified:
Yes
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5 in
Spout Reach:
4-19/32 in
Spout Type:
Fixed
UPC:
033663013193