Single Handle Lever Water Filter Faucet in Gunmetal
HydroTap Cube CS Single Handle Lever Water Filter Faucet in Gunmetal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The HydroTap cube offers a contemporary twist on a classic with its angular square shape which is softened by its rounded corners
- This tap style can be installed over the sink as a secondary tap or over our optional design range font/drip tray
- Elevate your home hydration with the HydroTap cube BCS tap and enjoy instant access to filtered boiling, chilled and sparkling water from the tap
- The HydroTap cube tap is available in seven different finishes from a classic chrome to a modern gunmetal
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B438.1
- Collection:
- HydroTap Cube CS
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Gunmetal
- Faucet Height:
- 12-13/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Double Check Valve, Pressure Balancing
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 6-3/8 in
- UL Listed:
- Yes