Brushed Nickel Hot and Cold Water Dispenser
HydroTap Elite Plus Brushed Nickel Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- ASSE Standards:
- ASSE 1023, ASSE 1087
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B438.1
- Collection:
- HydroTap Elite Plus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 8-13/64 in
- Flow Rate:
- 1.8 gpm
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5 in
- Spout Reach:
- 4-19/32 in
- Spout Type:
- Fixed
- UPC:
- 033663013063