Chrome Hot and Cold Water Dispenser
HydroTap Touch-Free Wave BCS Chrome Hot and Cold Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enjoy water at its best with a HydroTap touch-free wave and enjoy instant, filtered boiling, chilled and sparkling water with just the wave of a hand
- The HydroTap touch-free wave can be installed over the sink as a secondary tap or over either of our optional classic range font/drip trays (integrated or raised)
- The HydroTap touch-free wave BCS is available in chrome and matte black with chrome accents
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B438.1
- Collection:
- HydroTap Touch-Free Wave BCS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 8-7/16 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Double Check Valve, Pressure Balancing
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Touchless
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-5/16 in
- Spout Reach:
- 4-9/16 in
- UL Listed:
- Yes
- UPC:
- 033663012585