1 qt. Double Zipper Freezer Storage Bags (300 Per Carton)
1 qt. Double Zipper Freezer Storage Bags (300 Per Carton)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear freezer bags feature unique interlocking zipper seals that securely lock in freshness.
- Reduce waste by storing foods properly.
- Space-saving storage protects foods from drying out and freezer burn.
- Write-on labels help to identify and date contents.
- Kosher certified.
- Comes in a convenient self-dispensing carton.
- Disposable for fast, easy clean-up.
- Our new triple system seal features an extended tab, easy grip texture and a double zipper.
Specifications
- Capacity:
- 1 qt
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 2-7/10 mil
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-3/4 in
- Material:
- Plastic
- Package Quantity:
- Box of 300
- UPC:
- 019800708733
- Width:
- 7 in