19.6 cu. ft. French Door Refrigerator in Panel Ready
19.6 cu. ft. French Door Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create a custom look in your kitchen with a true flush installation paired with countless door panel options designed to provide a seamless look
- Two specialty half-width flex drawers feature 4 set temperature options between 30 Deg F and 41 Deg F, perfect for chilling wines, specialty meats and other items for any occasion
- Comfortably organize multiple grocery items inside an 14 cu ft refrigeration compartment and 5.6 cu ft freezer compartment - totaling 19.6 cu ft of interior capacity
- Achieve ZLINE Attainable Luxury® excellence by pairing best in class freshness with bright white interior units featuring exceptional dual cooling technology
- An ergonomic LED display allows you to quickly change temperatures and navigate menu options to change the appliance to vacation, sabbath or eco modes
- Create the perfect cooling environment with fridge temperatures ranging from 35 to 46 Deg F and freezer temperatures ranging from -11 to 5 Deg F
- Deliver fresh, filtered water discreetly with a water dispenser in the fridge and produce up to 4 lb of daily ice with an automatic ice maker in the freezer
- Smooth closing fridge drawers seamlessly open and close ensuring heavily used components are enjoyed for years to come
- Easily spot items inside the fridge thanks to cool white LED interior lights along the walls and ceiling that illuminate when you open the door
- A full width pantry drawer provides substantial storage for fruits, vegetables and other food items you want to keep fresher longer
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 23-5/16 in
- Energy Star Compliant:
- Yes
- Energy Star Most Efficient:
- Yes
- Freezer Capacity (Cu Ft):
- 5.6 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 14 cu ft
- Refrigerator Type:
- French Door
- Temperature Range:
- -11 to 46 Deg F
- Volts:
- 120V
- Weight:
- 355 lb
- Width:
- 35-3/4 in