This product requires certification to purchase.

20 x 25 in. Stainless Steel Microwave Drawer in Stainless Steel

ZLINE

20 x 25 in. Stainless Steel Microwave Drawer in Stainless Steel

  • Fast #
  • Part #ZMWDTK30
  • Item #9414124
  • Manufacturer Part #MWD-TK-30
4.2 out of 5 Customer Rating
Brand image
ZLINE

20 x 25 in. Stainless Steel Microwave Drawer in Stainless Steel

  • Fast #
  • Part #ZMWDTK30
  • Item #9414124
  • Manufacturer Part #MWD-TK-30
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Space saving - free up your countertop space with an undercounter modern design with installation location flexibility to best fit your lifestyle
  • Top access design - easily transport hot dishes and prevent spills with an accessible top-loading design
  • Convenient microwave modes - achieve optimal results for every dish with sensor cooking, defrost, popcorn, and beverage settings
  • Auto-touch open and close - effortlessly open and close the microwave drawer with just the touch of a button
  • Intuitive control panel - enjoy an easy-to-use control panel that provides maximum convenience with a 45° angled design
  • High-powered performance - get the results you need with 10 different power levels and a powerful 1000 watt cooking power
  • 1.2 cu. ft. capacity - a large cooking area will easily fit your items, such as coffee mugs up to 7 in. tall and dishes up to 16 x 16 in
  • Reheat and defrost - minimize cooking time with convenient reheat and defrost functions
  • Modern design - ZLINE microwaves boast a modern and seamless look that is built to complement your kitchen
  • One-touch convenience - conveniently and quickly cook any meal with easy-to-use touch controls and multiple cooking options
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
20 in
Length:
25 in
Material:
Stainless Steel
Microwave Type:
Built-in
Product Type:
Microwave Drawer
UPC:
195948008741
Width:
30 in