This product requires certification to purchase.

30 in. 4 Burner Gas Range Top in Stainless Steel

ZLINE

30 in. 4 Burner Gas Range Top in Stainless Steel

  • Fast #
  • Part #ZRT30
  • Item #9310795
  • Manufacturer Part #RT30
4.1 out of 5 Customer Rating
Brand image
ZLINE

30 in. 4 Burner Gas Range Top in Stainless Steel

  • Fast #
  • Part #ZRT30
  • Item #9310795
  • Manufacturer Part #RT30
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handcrafted Italian brass burners offer the best the industry has to offer for superior heat distribution and retention single-piece porcelain top makes cleaning simple and fast
  • Single-piece porcelain top makes cleaning simple and fast
  • Solid-piece cast iron grill, this grill is heavy-duty and built to last
  • Upgrade your ZLINE range with high-quality brass burners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
BTU:
43700
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-3/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
8 in
Ignition System:
Electric Ignition
Material:
Cast Iron, Stainless Steel
Number of Burners:
4
Power Source:
Gas
Smart Home Enabled:
No
UPC:
812316033814
Volts:
120V
Width:
30 in