30 x 38-5/8 in. 18000 BTU 4.0 cu. ft. Sealed Electric and Gas Freestanding Range in Black Stainless Steel
30 x 38-5/8 in. 18000 BTU 4.0 cu. ft. Sealed Electric and Gas Freestanding Range in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Handcrafted Italian burners, some of the highest quality on the market, imported directly from Italy
- Heavy duty porcelain cooktop allowing for an effortless clean up
- Triple layer glass on the oven. Built to insulate, increasing efficiency and keeping the kitchen cool
- Hinges that stay. ZLINE hinges are designed to stay put, imported from Italy with weighted action, these are fluid and stable, ensuring that premium feel
- Twist legs to adjust the total range height anywhere from 36" to 38.5"
Documents
Specifications
- AMP:
- 50
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 38-5/8
- Ignition System:
- Electric Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Elements:
- 4
- Power Source:
- Electric, Gas
- UPC:
- 810021144610
- Volts:
- 220V
- Weight:
- 230
- Width:
- 30