This product requires certification to purchase.

33 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

ZLINE

33 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #ZSLS33S
  • Item #9310958
  • Manufacturer Part #SLS-33S
5 out of 5 Customer Rating
Brand image
ZLINE

33 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed

  • Fast #
  • Part #ZSLS33S
  • Item #9310958
  • Manufacturer Part #SLS-33S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lincoln, NE
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Drain Location:
Rear Center
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Shape:
Rectangular
Sink Bowl Size:
31 in x 14-1/2 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
810021143361
Width:
18 in