This product requires certification to purchase.

35-4/5 x 27-2/5 x 36 in. 4.6 cu. ft. 4-Burner Electric Induction Freestanding Range in Stainless Steel

ZLINE

35-4/5 x 27-2/5 x 36 in. 4.6 cu. ft. 4-Burner Electric Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #ZRAIND36
  • Item #9924560
  • Manufacturer Part #RAIND-36
5 out of 5 Customer Rating
Brand image
ZLINE

35-4/5 x 27-2/5 x 36 in. 4.6 cu. ft. 4-Burner Electric Induction Freestanding Range in Stainless Steel

  • Fast #
  • Part #ZRAIND36
  • Item #9924560
  • Manufacturer Part #RAIND-36
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A durable and easy-to-clean Schott Ceran® glass cook-top provides a premium experience and style
  • Blue LED illuminated knobs indicate when the range is in use for added convenience and safety
  • Create masterful dishes with an even and efficient heating distribution that heats 50% faster than comparable cooktops
  • A triple-layer glass oven door and aluminum mesh seal provides efficient everyday cooking while keeping the kitchen cool
  • Italian stay put hinges allow for safety and ergonomic control when handling dishes
  • Easily adjustable legs to adjust total range height anywhere from 36" to 38 1/2", accommodating all countertop heights
  • Residual heat indicator to advise the surface is still hot to touch
  • Requires Certification

Documents


Specifications

AMP:
45
Burner Type:
Induction
CEC Compliant:
For Sale in CA
Capacity:
4.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-2/5 in
Handle Material:
Stainless Steel
Height:
36 in
Installation Type:
Freestanding
Material:
Stainless Steel
Number of Burners:
4
Power Source:
Electric
UL Listed:
Yes
UPC:
195948010188
Volts:
240V
Weight:
224 lb
Width:
35-4/5 in