36 in. Gas Cooktop in Stainless Steel
36 in. Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Legacy Series represents the foundation for ZLINE family focused mission of attainable luxury
- An industry leading gas cooktop with 6 Italian hand cast burners is capable of simmering at 1000 Btu and searing at up to 18000 Btu
- Featuring high-grade 304 stainless steel that is resistant to rust and corrosion to exceed industry standards
- Legacy Series range top grates are engineered with premium grade cast iron and an exceptional strength to weight ratio
- A carefully engineered control configuration with tapered knob rings exudes luxury while making operation easy
- A heavy duty, hand finished porcelain one piece cooktop allows for easy cleaning and maintenance
- Perfectly accommodate any kitchen design or style with an easy slide-in installation process
- Comes equipped with an LP conversion kit to convert the cooktop from natural gas to liquid propane (must be done by a professional), offering versatility with your cooking preference
- Limited lifetime warranty on ZLINE Italian burners, includes part replacements for burners and burner caps and parts and labor for the spark tip if parts prove to be defective in materials or workmanship
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- BTU:
- 67500
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 27-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 7-22/25 in
- Ignition System:
- Electric Ignition
- Material:
- Cast Iron, Stainless Steel, Porcelain
- Number of Burners:
- 6
- UPC:
- 817299023456
- Volts:
- 120V
- Width:
- 35-3/4 in