This product requires certification to purchase.

36 in. Wall Mount Range Hood in Black Stainless Steel

ZLINE

36 in. Wall Mount Range Hood in Black Stainless Steel

  • Fast #
  • Part #ZBS655N36
  • Item #9310998
  • Manufacturer Part #BS655N-36
3.6 out of 5 Customer Rating
Brand image
ZLINE

36 in. Wall Mount Range Hood in Black Stainless Steel

  • Fast #
  • Part #ZBS655N36
  • Item #9310998
  • Manufacturer Part #BS655N-36
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A quiet kitchen
  • The fans in our hoods are designed to be extremely powerful, yet silent
  • At the highest setting, the decibel level gets no higher than a relaxed conversation between two people
  • Customers tell us this is one of their favorite features of ZLINe hoods
  • Built to last
  • The quality and longevity of ZLINe range hoods are the best in the industry
  • Easy to clean and maintain
  • Our hoods are made to be durable and feature high-quality stainless steel baffles that are easily removed and dishwasher safe
  • No grease left behind
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
CFM:
700 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Timer
Depth:
23-3/4 in
Duct Size:
8 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Baffle
Height:
16-1/2 in
Hood Vent Type:
Convertible
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
7
UPC:
810021140636
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
110V
Watts:
550 W
Weight:
60 lb
Width:
36 in