This product requires certification to purchase.

36 x 30 x 29 in. 18000 BTU 4.0 cu. ft. 4-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel

ZLINE

36 x 30 x 29 in. 18000 BTU 4.0 cu. ft. 4-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel

  • Fast #
  • Part #ZRA30
  • Item #10030900
  • Manufacturer Part #RA30
4.8 out of 5 Customer Rating
Brand image
ZLINE

36 x 30 x 29 in. 18000 BTU 4.0 cu. ft. 4-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel

  • Fast #
  • Part #ZRA30
  • Item #10030900
  • Manufacturer Part #RA30
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Italian burners
  • Porcelain cooktop
  • Triple layer glass
  • Stay-put hinges
  • Adjustable legs
  • Brass burners
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
4 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
29 in
Fuel Type:
Natural Gas
Height:
36 in
Installation Type:
Freestanding
Interior Light:
Yes
MBH:
18
Number of Burners:
4
Power Source:
Dual Fuel, Gas
Self Clean:
No
Volts:
220V
Weight:
230 lb
Width:
30 in