36 x 36 x 29 in. 18000 BTU 4.6 cu. ft. 6-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel
36 x 36 x 29 in. 18000 BTU 4.6 cu. ft. 6-Burner Sealed Dual Fuel Freestanding Range in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Italian burners
- Porcelain cooktop
- Triple layer glass
- Stay-put hinges
- Adjustable legs
- Brass burners
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- BTU:
- 18000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29 in
- Fuel Type:
- Natural Gas
- Height:
- 36 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 18
- Number of Burners:
- 6
- Power Source:
- Dual Fuel, Gas
- Self Clean:
- No
- Volts:
- 240V
- Weight:
- 253 lb
- Width:
- 36 in