This product requires certification to purchase.

48 x 10-1/2 in. 400 cfm Hood in Black Stainless Steel

ZLINE

48 x 10-1/2 in. 400 cfm Hood in Black Stainless Steel

  • Fast #
  • Part #ZBSKBN48
  • Item #8978749
  • Manufacturer Part #BSKBN-48
4.9 out of 5 Customer Rating
Brand image
ZLINE

48 x 10-1/2 in. 400 cfm Hood in Black Stainless Steel

  • Fast #
  • Part #ZBSKBN48
  • Item #8978749
  • Manufacturer Part #BSKBN-48
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A quiet kitchen
  • The fans in our hoods are designed to be extremely powerful, yet silent
  • At the highest setting, the decibel level gets no higher than a relaxed conversation between two people
  • Customers tell us this is one of their favorite features of Zline hoods
  • Built to last
  • The quality and longevity of Zline range hoods are the best in the industry
  • Easy to clean and maintain
  • Our hoods are made to be durable and feature high-quality stainless steel baffles that are easily removed and dishwasher safe
  • No grease left behind
  • Requires Certification

Specifications

CFM:
400 ft3/min
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Digital
Depth:
19-45/64 in
Duct Size:
6 in
Fan Speeds:
4
Filter Type:
Baffle
Height:
10-1/2 in
Installation Type:
Wall Mount
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
2.5
Volts:
110V
Width:
48 in