This product requires certification to purchase.

48 x 38-5/8 in. 18000 BTU 6.0 cu. ft. Sealed Electric and Gas Freestanding Range in Black Stainless Steel

ZLINE

48 x 38-5/8 in. 18000 BTU 6.0 cu. ft. Sealed Electric and Gas Freestanding Range in Black Stainless Steel

  • Fast #
  • Part #ZRABBR48
  • Item #9310774
  • Manufacturer Part #RAB-BR-48
4.8 out of 5 Customer Rating
Brand image
ZLINE

48 x 38-5/8 in. 18000 BTU 6.0 cu. ft. Sealed Electric and Gas Freestanding Range in Black Stainless Steel

  • Fast #
  • Part #ZRABBR48
  • Item #9310774
  • Manufacturer Part #RAB-BR-48
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handcrafted Italian burners, some of the highest quality on the market, imported directly from Italy
  • Heavy duty porcelain cooktop allowing for an effortless clean up
  • Triple layer glass on the oven. Built to insulate, increasing efficiency and keeping the kitchen cool
  • Hinges that stay. ZLINE hinges are designed to stay put, imported from Italy with weighted action, these are fluid and stable, ensuring that premium feel
  • Twist legs to adjust the total range height anywhere from 36" to 38.5"
  • Requires Certification

Specifications

AMP:
50
BTU:
18000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless Steel
Control Type:
Knob
Depth:
27-1/2 in
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
38-5/8 in
Ignition System:
Electric Ignition
Installation Type:
Freestanding
Interior Light:
Yes
Number of Elements:
4
Power Source:
Electric, Gas
UPC:
810021144634
Volts:
220V
Weight:
275 lb
Width:
48 in