Pull Down Kitchen Faucet in Matte Black
Apollo Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Variety of designs and finishes to match your kitchen: chrome, stainless steel, oil-rubbed bronze and matte black.
- Alternate between a standard spray pattern and ZLINE’s uniquely twisting lattice spray‚ HPAS Spray (High Pressure Anti-Splash)‚ which makes this faucet more powerful and effective at eliminating food and grime than a traditional sprayer
- More resistant to wear, corrosion and tarnish over time, due to premium finishes. Designed with ergonomics and functionality in mind. Covered by ZLINE’s limited lifetime warranty.
- Have peace of mind knowing all ZLINE kitchen faucets are cUPC Certified, ensuring the materials used are durable and lead-free
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Apollo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Height:
- 20-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 6 in
- Spout Reach:
- 8-11/16 in
- UPC:
- 817299029663