This product requires certification to purchase.

22.5 cu. ft. French Door Refrigerator in Black Stainless Steel

ZLINE

Autograph 22.5 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #ZRFMZ36BSCB
  • Item #9924564
  • Manufacturer Part #RFMZ-36-BS-CB
3.6 out of 5 Customer Rating
Brand image
ZLINE

Autograph 22.5 cu. ft. French Door Refrigerator in Black Stainless Steel

  • Fast #
  • Part #ZRFMZ36BSCB
  • Item #9924564
  • Manufacturer Part #RFMZ-36-BS-CB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
Capacity:
22.5 cu ft
Collection:
Autograph
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless Steel
Control Type:
Touch
Depth:
29 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.61 cu ft
Height:
69-7/8 in
Installation Type:
Freestanding
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.87 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
No
UPC:
195948124861
Volts:
115V
Weight:
284.4 lb
Width:
36 in